VH7200A1000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VH7200A1000

Schneider Controllers

VH7200A1000

Schneider Controllers
On/Off Humidification, On/Off
Item Number
VH7200A1000
MFG Item Number
419987
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, Series
Item #
VH7200A1000
On/Off Humidification, On/Off

Series Information

Specifications

Specifications
Manufacturer Part Number 419987
Manufacturer Schneider
Family Series Schneider Controllers
Description On/Off Humidification, On/Off Dehumidification, , Outdoor Air Temp Reset
Type Control Module
Operating Temperature 122 °F
AC Voltage 24 V
Output 0-10 VDC
Setpoint Temp Range 54-99 °F
Sensor Element NTC Temperature Sensor
Approvals CE, CSA, FCC, UL
Net Weight 0.3 lbs
Gross Weight 0.45 lbs