Series Information
| Manufacturer Part Number | VHECP3665T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 5HP, 1750RPM, 3PH, 60HZ, 184HP, 0643M, TEFC, F1 |
| Type | SuperE Chemical Processing |
| Horsepower | 5 hp |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 184HP |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 6.6 A |
| Bearing Type | Ball |
| Length | 22.18 " |
| Approvals | CSA, CSA EEV, UR |
| Net Weight | 103.5 lbs |
| Gross Weight | 141 lbs |