Series Information
| Manufacturer Part Number | VHECP4108T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 30HP, 3520RPM, 3PH, 60HZ, 286HP, 0954M, TEFC |
| Type | SuperE Chemical Processing |
| Horsepower | 30 hp |
| Speed | 3,520 RPM |
| RPM | 3,520 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 286HP |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 34 A |
| Bearing Type | Ball |
| Length | 26.11 " |
| Approvals | CSA, CSA EEV, UR |
| Net Weight | 248.5 lbs |
| Gross Weight | 361 lbs |