Series Information
| Manufacturer Part Number | VHECP4110T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 40HP, 1775RPM, 3PH, 60HZ, 324HP, 1260M, TEFC |
| Type | SuperE Chemical Processing |
| Horsepower | 40 hp |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 324HP |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 48 A |
| Bearing Type | Ball |
| Length | 34.72 " |
| Approvals | CSA, CSA EEV, UR |
| Net Weight | 425 lbs |
| Gross Weight | 620 lbs |