VHF28-16IO5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VHF28-16IO5 IXYS Power Modules, VHF Series, PMOD, CC-Hybrid, 1600V, 28A

MFG Item Number
VHF28-16IO5

VHF28-16IO5 IXYS Power Modules, VHF Series, PMOD, CC-Hybrid, 1600V, 28A

MFG Item Number
VHF28-16IO5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Power Modules, VHF Series
Item #
VHF28-16IO5
PMOD, CC-Hybrid, 1600V, 28A

VHF Series Information

  • Single Phase Half Controlled Common Cathode Bridge
  • 120 Vac ~ 600 Vac Input
  • 21 ~ 123 DC Amps Output
  • 2500 Vrms Isolation Minimum
  • Free Wheeling Diode Standard

These small size power modules are designed to control AC or DC variable voltage output up to 60KW. All modules come with standard .250" quick‑connect terminals, screw terminals or printed circuit board terminals for easy installation. The VHF series modules come in four different package styles.

  • UL Recognized E72873

Specifications

Specifications
Manufacturer Part Number VHF28-16IO5
Manufacturer IXYS
Product Series VHF
Family Series IXYS Power Modules, VHF Series
Description PMOD, CC-Hybrid, 1600V, 28A
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
MCD40-16IO6
MCD40-16IO6
IXYS Power Modules