Series Information
| Manufacturer Part Number | VHKP4506 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 450 HP, 1200 RPM, 5806P WPI, 2300/4000V, 3Ph, VHS w/NRR 10:1VT, MV |
| Type | Deep Well Turbine Pump, Irrigation, Water |
| Horsepower | 450 hp |
| Kilowatts | 336 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 5806 |
| AC Voltage | 2,300 VAC, 4,000 VAC |
| Nominal Voltage | 2,300 VAC, 4,000 VAC |
| Enclosure | Weather Protected |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UR |
| Comments | AMRKNH |
| Net Weight | 4510 lbs |
| Gross Weight | 4510 lbs |