Series Information
| Manufacturer Part Number | VHM2514T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 20HP, 3510RPM, 3PH, 60HZ, 254HP, 0928M, OPEN |
| Type | General Purpose |
| Horsepower | 20 hp |
| Speed | 3,510 RPM |
| RPM | 3,510 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 254HP |
| Current Rating | 23.5 A |
| Bearing Type | Ball |
| Length | 26.73 " |
| Approvals | CSA, UR |
| Net Weight | 197.5 lbs |
| Gross Weight | 253 lbs |