Series Information
| Manufacturer Part Number | VHM2542T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 50HP, 3540RPM, 3PH, 60HZ, 324HP, 1244M, OPEN |
| Type | General Purpose |
| Horsepower | 50 hp |
| Speed | 3,540 RPM |
| RPM | 3,540 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 324HP |
| Current Rating | 57 A |
| Bearing Type | Ball |
| Length | 33.87 " |
| Approvals | CSA, UR |
| Net Weight | 3830 lbs |
| Gross Weight | 559 lbs |