Series Information
| Manufacturer Part Number | VHP0204 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 20 HP, 1800 RPM, 256TP WPI, 230/460V, 3Ph,VHS w/NRR, 10:1VT |
| Type | Deep Well Turbine Pump, Fire Pump, Fluid Handling System, Irrigation, Water |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 256TP |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Weather Protected |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, cURus, CSA, UL |
| Comments | AMRCNH |
| Net Weight | 373 lbs |
| Gross Weight | 373 lbs |