Series Information
| Manufacturer Part Number | VHP0204FP |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 20 HP, 1800 RPM, 256TP WPI, 230/460V, 3Ph,VHS w/NRR,10:1VT, Fire Pump |
| Horsepower | 20 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 256TP |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 24.3 A |
| Service Factor | 1.15 |
| Approvals | CE, CSA, cURus |
| Net Weight | 373 lbs |
| Gross Weight | 373 lbs |