Series Information
| Manufacturer Part Number | VHP1504FP |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 150 HP, 1800 RPM, 444TP WPI, 460V, 3Ph,VHS w/ NRR, 10:1VT , Fire Pump |
| Horsepower | 150 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 444TP |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 171 A |
| Service Factor | 1.15 |
| Approvals | CE, CSA, cURus |
| Net Weight | 1815 lbs |
| Gross Weight | 1815 lbs |