Series Information
| Manufacturer Part Number | VHP8004 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 800 HP, 1800 RPM, 5810P WPI, 460V, 3Ph,VHS w/ NRR, 10:1VT |
| Type | Deep Well Turbine Pump, Fire Pump, Fluid Handling System, Irrigation, Water |
| Horsepower | 800 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| NEMA Frame | 5810 |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Weather Protected |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UL |
| Comments | AMRCNH |
| Net Weight | 6400 lbs |
| Gross Weight | 6400 lbs |