VHT100M63
NTE Electronics Capacitors, VHT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VHT100M63

NTE Electronics Capacitors, VHT Series

VHT100M63

NTE Electronics Capacitors, VHT Series
CAPACITOR, 100 MFD, 63VDC, RADIAL
MFG Item Number
VHT100M63
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, VHT Series
Item #
VHT100M63
CAPACITOR, 100 MFD, 63VDC, RADIAL

VHT Series Information

  • 0.1uf to 4700uf
  • 16VDC to 250VDC
  • ‑40 to 221 Degrees F
  • Subminiature Electrolytic
  • Radial Leads
The NTE VHT series of aluminum electrolytic capacitors are designed for use in automotive, commercial, and industrial applications. These high temperature, radial lead capacitors are especially suitable for applications that require extended life and higher temperature operation.

  • Available in Blister Pack or Bulk


Specifications

Specifications
Manufacturer Part Number VHT100M63
Manufacturer NTE Electronics
Product Series VHT
Family Series NTE Electronics Capacitors, VHT Series
Description CAPACITOR, 100 MFD, 63VDC, RADIAL ALUMINUM ELECTROLYTIC, +-20pct. TOL HIGH TEMPERATURE (105 DEGREES C)
Diameter 0.39 "
Capacitance 100 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 63 VDC
Operating Temperature -40-221 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.2 "
Length 0.709 "
Height 0.79 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs