Series Information
| Manufacturer Part Number | VHTP0508 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 50 HP, 900 RPM, 404TP TEFC, 230/460V, 3Ph,VHS w/NRR, 10:1 VT |
| Horsepower | 50 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 404TP |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Vertical |
| Current Rating | 124 A |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UR |
| Net Weight | 1340 lbs |
| Gross Weight | 1340 lbs |