Series Information
| Manufacturer Part Number | VHTP3504 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor,AC, 350 HP, 1800 RPM, 5009P TEFC, 460V, 3Ph, VHS w/NRR, 10:1 VT |
| Type | Deep Well Turbine Pump, Irrigation, Water |
| Horsepower | 350 hp |
| Kilowatts | 261 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| NEMA Frame | 5009P |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Approvals | CE, CSA, cURus |
| Comments | AEEHNH |
| Net Weight | 4020 lbs |
| Gross Weight | 4020 lbs |