Series Information
| Manufacturer Part Number | VHTP7006 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor,AC, 700 HP, 1200 RPM, 5810P TEFC, 460V, 3Ph, VHS w/NRR, 10:1 VT |
| Type | Deep Well Turbine Pump, Irrigation, Water |
| Horsepower | 700 hp |
| Kilowatts | 522 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| NEMA Frame | 5810P |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Approvals | CE, CSA, cURus |
| Comments | AEEHNH |
| Net Weight | 8670 lbs |
| Gross Weight | 8670 lbs |