Series Information
| Manufacturer Part Number | U-57318 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Connector, Valve Plug |
| Connection Type | Right Angle Vavle Connector Form BI (11 mm) |
| Connection Description | (1) Right Angle Form BI (11 mm) Valve Connector to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 125 VAC, 125 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Length | 1 m |
| Cable Type | TPU |
| Color | Black |
| Operating Temperature | -40-90 °C |
| Status Indicator | None |
| Approvals | CSA |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |