Series Information
| Manufacturer Part Number | U1218-14 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Connector, Valve Plug |
| Connection Type | Right Angle Vavle Connector Form BI (11 mm) |
| Connection Description | (1) Right Angle Form BI (11 mm) Valve Connector to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 48 VAC, 48 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Length | 5 m |
| Cable Type | PVC |
| Color | Yellow |
| Operating Temperature | -40-105 °C |
| Status Indicator | LED |
| Approvals | CSA |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.34 lbs |