Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
VJ58
Killark Plugs & Receptacles
BACKBOX, 200A 1 1/2 DEADEND
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
BACKBOX, 200A 1 1/2 DEADEND
Specifications
Specifications
| Manufacturer Part Number |
VJ58 |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
BACKBOX, 200A 1 1/2 DEADEND |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Back Box |
| For Use With |
Versamate Receptacles |
| Comments |
1-1/2 " Dead-End, 200 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VJ58
Killark Plugs & Receptacles