VJ68

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VJ68

Killark Plugs & Receptacles

VJ68

Killark Plugs & Receptacles
BACKBOX, 200A 2 DEADEND
MFG Item Number
VJ68
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
VJ68
BACKBOX, 200A 2 DEADEND

Series Information

Specifications

Specifications
Manufacturer Part Number VJ68
Manufacturer Killark
Family Series Killark Plugs & Receptacles
Description BACKBOX, 200A 2 DEADEND
Plug and Receptacle Type Pin and Sleeve
Accessory Type Back Box
For Use With Versamate Receptacles
Comments 2 " Dead-End, 200 A
Net Weight 11.28 lbs
Gross Weight 11.28 lbs