VJA200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VJA200

Killark Plugs & Receptacles

VJA200

Killark Plugs & Receptacles
ADAPTER, 200A VR ANGLE
MFG Item Number
VJA200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
VJA200
ADAPTER, 200A VR ANGLE

Series Information

Specifications

Specifications
Manufacturer Part Number VJA200
Manufacturer Killark
Family Series Killark Plugs & Receptacles
Description ADAPTER, 200A VR ANGLE
Plug and Receptacle Type Pin and Sleeve
Accessory Type Adapter
For Use With Versamate Receptacles and Back Boxes
Comments Angled Adapter 200 A
Net Weight 0 lbs
Gross Weight 0 lbs