Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
VJA200G
Killark Plugs & Receptacles
ADAPTER, 200A VR ANGLE W/GRD
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
ADAPTER, 200A VR ANGLE W/GRD
Specifications
Specifications
| Manufacturer Part Number |
VJA200G |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
ADAPTER, 200A VR ANGLE W/GRD |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Adapter |
| For Use With |
Versamate Receptacles and Back Boxes |
| Comments |
Angled Adapter, 200 A, Grounding Lug |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VJA200G
Killark Plugs & Receptacles