VJB1816NHWLL2
Vynckier Enclosure Systems Enclosures, VJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VJB1816NHWLL2

Vynckier Enclosure Systems Enclosures, VJ Series
In stock
Item Number
VJB1816NHWLL2
MFG Item Number
VJB1816NHWLL2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, VJ Series
Item #
VJB1816NHWLL2
Vj W/Pbw/Non-Metallic Hinge/2 Twist

VJ Series Information

  • NEMA Type 3, 3R, 4, 4X, 12, 13
  • UL Listed per Standard 508
  • Fiberglass‑Reinforced Polyester Construction Enclosures are Lightweight, Maintenance‑Free, and Corrosion Resistant
  • Continuous Gaskets Made of Polyurethane Foam Guarantee Optimal Integrity
  • Easily Modified with Conventional Tools Such as a Drill, Milling Equipment, Saw, or Punch
Designed for use as electrical junction boxes in highly corrosive environments including oil refineries and chemical processing plants, waste water treatment and marine installations, electroplating plants, agricultural environments, and food or animal processing plants. These enclosures are also suitable as instrument housings in both indoor and outdoor applications. Vynckier's VJ enclosures are capable of withstanding continuous temperatures from ‑58°F (‑50°C) up to 302° F (150° C).

The VJ range consists of seven box sizes in several versions. Options include screw‑down, lift‑off covers; standard or padlockable latches; stainless steel piano hinges; non‑metallic hinges; raised cover for greater enclosure depth; and bonded or gasketed polycarbonate windows. Bonded windows retain UL Listing for type 3, 3R, 4, 4X, 12, and 13. Gasketed windows not UL Listed.

Standards:
  • IEC 439‑1
  • IEC 529 ‑ Rated IP66‑11
  • EN 50298
  • CSA Certified per C22.2 No. 94

Approvals:
  • UL 508/NEMA 3, 3R, 4, 4X, 12, and 13
  • RoHS
  • CSA 3, 3R, 4, 4X, 12, and 13
  • AS Australian Standards 3131‑1991 EExeII, INTEX 84.102.378 U
  • LLOYD'S Register of Shipping
  • BASEEFA
  • KEMA: Netherlands
  • CEBEC: Belgium

Designed in accordance with the Joint Industrial Council (JIC) ‑ USA

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VJB1816NHWLL2
Item Number VJB1816NHWLL2
Manufacturer Vynckier Enclosure Systems
Product Series VJ
Family Series Vynckier Enclosure Systems Enclosures, VJ Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Twist Latch
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 19 "
Nominal Width 17 "
Nominal Depth 10 "
Approvals CSA, UL
RoHS Yes
Net Weight 14 lbs
Gross Weight 14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved