VJC47

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VJC47

Killark Plugs & Receptacles

VJC47

Killark Plugs & Receptacles
VERSAMATE 100A 1-1/4in. FEED BCK BX
MFG Item Number
VJC47
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
VJC47
VERSAMATE 100A 1-1/4in. FEED BCK BX

Series Information

Specifications

Specifications
Manufacturer Part Number VJC47
Manufacturer Killark
Family Series Killark Plugs & Receptacles
Description VERSAMATE 100A 1-1/4in. FEED BCK BX C-TYPE
Plug and Receptacle Type Pin and Sleeve
Accessory Type Back Box
For Use With Versamate Receptacles
Comments 1-1/4 " Feed-Thru, 100 A
Net Weight 7.19 lbs
Gross Weight 7.19 lbs