Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
VJH-2
Killark Plugs & Receptacles
HUB COVER 3/4 X 1in. / MTG SCRS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HUB COVER 3/4 X 1in. / MTG SCRS
Specifications
Specifications
| Manufacturer Part Number |
VJH-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
HUB COVER 3/4 X 1in. / MTG SCRS |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Cover |
| For Use With |
Standard and Hazardous Locations, VJ Series Outlet Boxes |
| Approvals |
CSA, UL |
| Comments |
3/4 " Hub Cover, Aluminum, Gasket Not Included |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
VJH-2
Killark Plugs & Receptacles