Series Information
| Manufacturer Part Number | VJPFPM2534T-2/4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 30HP, 3510RPM, 3PH, 60HZ, 284JP, 3936M |
| Type | Fire Pump Motor |
| Horsepower | 30 hp |
| Speed | 3,510 RPM |
| RPM | 3,510 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 200 VAC, 400 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC |
| IEC Frame | 284JP |
| Enclosure | Open Slotted Band |
| Current Rating | 40 A |
| Bearing Type | Ball |
| Length | 29.23 " |
| Approvals | CSA EEV, UL |
| Net Weight | 1954 lbs |
| Gross Weight | 277 lbs |