VJPFPM2539T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VJPFPM2539T-5

Baldor-ABB Motors Motors

VJPFPM2539T-5

Baldor-ABB Motors Motors
40HP, 1770RPM, 3PH, 60HZ, 324JP, 4052M
MFG Item Number
VJPFPM2539T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VJPFPM2539T-5
40HP, 1770RPM, 3PH, 60HZ, 324JP, 4052M

Series Information

Specifications

Specifications
Manufacturer Part Number VJPFPM2539T-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 40HP, 1770RPM, 3PH, 60HZ, 324JP, 4052M
Type Fire Pump Motor
Horsepower 40 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 324JP
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Open Drip Proof
Mounting Footless
Current Rating 39 A
Net Weight 530 lbs
Gross Weight 530 lbs