VJPFPM2542T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VJPFPM2542T-5

Baldor-ABB Motors Motors

VJPFPM2542T-5

Baldor-ABB Motors Motors
50HP, 3525RPM, 3PH, 60HZ, 324JP, 4044M
MFG Item Number
VJPFPM2542T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VJPFPM2542T-5
50HP, 3525RPM, 3PH, 60HZ, 324JP, 4044M

Series Information

Specifications

Specifications
Manufacturer Part Number VJPFPM2542T-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 50HP, 3525RPM, 3PH, 60HZ, 324JP, 4044M
Type Fire Pump Motor
Horsepower 50 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
NEMA Frame 324JP
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Open Drip Proof
Current Rating 46 A
Net Weight 396 lbs
Gross Weight 396 lbs