Series Information
| Manufacturer Part Number | VJPFPM2542T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 50/40HP, 3520/2930RPM, 3PH, 60/50HZ |
| Type | Fire Pump Motor |
| Horsepower | 50 hp |
| Speed | 2,930 RPM |
| RPM | 2,930 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 230 VAC, 290 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 324JP |
| Enclosure | Open Slotted Band |
| Current Rating | 56 A |
| Bearing Type | Ball |
| Length | 31.13 " |
| Approvals | CSA EEV, UL |
| Net Weight | 335.5 lbs |
| Gross Weight | 331 lbs |