VJPFPM2543T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VJPFPM2543T-5

Baldor-ABB Motors Motors

VJPFPM2543T-5

Baldor-ABB Motors Motors
50HP, 1770RPM, 3PH, 60HZ, 326JP, 4064M
MFG Item Number
VJPFPM2543T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VJPFPM2543T-5
50HP, 1770RPM, 3PH, 60HZ, 326JP, 4064M

Series Information

Specifications

Specifications
Manufacturer Part Number VJPFPM2543T-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 50HP, 1770RPM, 3PH, 60HZ, 326JP, 4064M
Type Fire Pump Motor
Horsepower 50 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 326JP
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Open Drip Proof
Current Rating 49 A
Net Weight 396 lbs
Gross Weight 396 lbs