Series Information
| Manufacturer Part Number | VJPFPM2550T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 100/75HP, 3530/2940RPM, 3PH, 60/50HZ |
| Type | Fire Pump Motor |
| Horsepower | 100 hp |
| Speed | 2,940 RPM |
| RPM | 2,940 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 190 VAC, 230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 365JP |
| Enclosure | Open Slotted Band |
| Current Rating | 103 A |
| Bearing Type | Ball |
| Length | 33.5 " |
| Approvals | CSA EEV, UL |
| Net Weight | 365.5 lbs |
| Gross Weight | 553 lbs |