VK-7211-201-4-06
Schneider HVAC Valves, VB-7200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VK-7211-201-4-06 Schneider HVAC Valves, VB-7200 Series, Valve: 3/4 in, 2W, Globe, STR, NPT,
MFG Item Number
112217

VK-7211-201-4-06 Schneider HVAC Valves, VB-7200 Series, Valve: 3/4 in, 2W, Globe, STR, NPT,

MFG Item Number
112217
Item Number
VK-7211-201-4-06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7200 Series
Item #
VK-7211-201-4-06
Valve: 3/4 in, 2W, Globe, STR, NPT,

VB-7200 Series Information

Specifications

Specifications
Manufacturer Part Number 112217
Manufacturer Schneider
Product Series VB-7200
Family Series Schneider HVAC Valves, VB-7200 Series
Description Valve: 3/4 in, 2W, Globe, STR, NPT, UO, BR, 7.5 cv, 60 PSI; Act (MK-2690): Pneu, 2Pos/Prop, Slt
Capacity 7.5 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 60 psi
Max Static Pressure 321 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Equal Percentage
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs