VK-9313-602-5-14
Schneider HVAC Valves, VB-9300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VK-9313-602-5-14 Schneider HVAC Valves, VB-9300 Series, Valve: 4 in, 3W Mix, Globe, FLG, UC,

MFG Item Number
112726

VK-9313-602-5-14 Schneider HVAC Valves, VB-9300 Series, Valve: 4 in, 3W Mix, Globe, FLG, UC,

MFG Item Number
112726
Item Number
VK-9313-602-5-14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-9300 Series
Item #
VK-9313-602-5-14
Valve: 4 in, 3W Mix, Globe, FLG, UC,

VB-9300 Series Information

Specifications

Specifications
Manufacturer Part Number 112726
Manufacturer Schneider
Product Series VB-9300
Family Series Schneider HVAC Valves, VB-9300 Series
Description Valve: 4 in, 3W Mix, Globe, FLG, UC, BR, 170 cv, 10 PSI; Act (MK-6811): Pneu, Prop, 5-10 PSIG, SR, NC, Air
Capacity 170 Cv
Pipe Size 4 "
Connection Type Flanged
Max Close-Off Pressure 10 psi
Max Static Pressure 169 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 40-300 °F
Flow Characteristic Modified Linear
Fail-Safe Mode Spring Normally Closed
Net Weight 0 lbs
Gross Weight 0 lbs