Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Altech Disconnect Switches, VKA Series
VKA4100N
Altech Disconnect Switches, VKA Series
DISCONNECT SWITCH, 4-P, 100A/600V
This item cannot be canceled or returned
Description
Disconnect Switches, VKA Series
DISCONNECT SWITCH, 4-P, 100A/600V
80~150 Amps 600VAC Maximum UL 508 Listed 3 or 4 Poles DIN Rail or Panel Mounting Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.
Wide range of Accessories Available Snap On Auxiliary Contacts Interrupting Capacity 10kA With Back‑Up Fuse
Specifications
Specifications
Manufacturer Part Number
VKA4100N
Manufacturer
Altech
Product Series
VKA
Family Series
Altech Disconnect Switches, VKA Series
Description
DISCONNECT SWITCH, 4-P, 100A/600V NON-FUSIBLE
Poles
4
Current Rating
100 A
AC Voltage
600 VAC
Operator Type
Thru-Door
Mounting
Panel
Fusible
No
Comments
Handles and shafts or cables are required and sold separately.
Net Weight
1.41 lbs
Gross Weight
1.465 lbs
VKA4100N
Altech Disconnect Switches, VKA Series