VKF4-6210-251-L-16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VKF4-6210-251-L-16

Schneider HVAC Valves

VKF4-6210-251-L-16

Schneider HVAC Valves
Valve: 6 in, 2W, BFV, FLG, Full, FE,
Item Number
VKF4-6210-251-L-16
MFG Item Number
112743
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
VKF4-6210-251-L-16
Valve: 6 in, 2W, BFV, FLG, Full, FE,

Series Information

Specifications

Specifications
Manufacturer Part Number 112743
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Valve: 6 in, 2W, BFV, FLG, Full, FE, 1025 cv, 175 PSI; Act (M556-14): Pneu, Prop, 8-13 PSIG, SR, NO, Air
Capacity 1,025 Cv
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 175 psi
Body Pattern Two-Way
Valve Style Butterfly
Flow Characteristic Modified Equal Percentage
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs