VKF4-6220-221-L-13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VKF4-6220-221-L-13

Schneider HVAC Valves

VKF4-6220-221-L-13

Schneider HVAC Valves
Valve: 3 in, 2W, BFV, FLG, Full, FE,
Item Number
VKF4-6220-221-L-13
MFG Item Number
112746
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
VKF4-6220-221-L-13
Valve: 3 in, 2W, BFV, FLG, Full, FE,

Series Information

Specifications

Specifications
Manufacturer Part Number 112746
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Valve: 3 in, 2W, BFV, FLG, Full, FE, 267 cv, 175 PSI; Act (MK4-7121): Pneu, Prop, 8-13 PSIG, SR, NC, Air
Capacity 267 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 175 psi
Body Pattern Two-Way
Valve Style Butterfly
Flow Characteristic Modified Equal Percentage
Fail-Safe Mode Spring Normally Closed
Net Weight 0 lbs
Gross Weight 0 lbs