Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, VL Series
VL-21767
Penn Union Terminals, VL Series
Bronze Vi-Tite Terminal Lug
This item cannot be canceled or returned
Description
Bronze Vi-Tite Terminal Lug
- Manufactured from high strength copper alloy for maximum conductivity and corrosion resistance
- Heavy duty terminals used for joining a wide range of copper conductors to equipment pads or bus bars
- Bronze screw and pressure bar provide uniform clamping pressure on conductor
- Annular serrations in conductor grooves provide improved mechanical performance
- Inspection hole allows for visual confirmation of proper cable insertion
- Hex head screws can be furnished on request by adding suffix "‑HH" to catalog number*
- For tin plating, suffix catalog number with "‑TN"
Specifications
Specifications
| Manufacturer Part Number |
VL21767 |
| Manufacturer |
Penn Union |
| Product Series |
VL |
| Family Series |
Penn Union Terminals, VL Series |
| Description |
Bronze Vi-Tite Terminal Lug |
| Terminal Type |
Two Hole Tongue |
| Wire Size Range |
2-2/0 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper Alloy |
| Approvals |
UL |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.27 lbs |
VL-21767
Penn Union Terminals, VL Series