VL1317A
Baldor-ABB Motors Motors, JL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VL1317A

Baldor-ABB Motors Motors, JL Series

VL1317A

Baldor-ABB Motors Motors, JL Series
2HP, 3450RPM, 1PH, 60HZ, 56C, 3528L
MFG Item Number
VL1317A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, JL Series
Item #
VL1317A
2HP, 3450RPM, 1PH, 60HZ, 56C, 3528L

JL Series Information

  • Diecast Aluminum End Plates with Machined Steel Bearing Seat Insert
  • 1/3 thru 3 HP
  • Foot Mounted
  • Open Drip Proof
  • Single Phase

Specifications

Specifications
Manufacturer Part Number VL1317A
Manufacturer Baldor-ABB Motors
Product Series JL
Family Series Baldor-ABB Motors Motors, JL Series
Description 2HP, 3450RPM, 1PH, 60HZ, 56C, 3528L
Type General Purpose
Horsepower 2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame 56C
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting C-Face Footless
Current Rating 13 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection Automatic
Length 13.24 "
Net Weight 44 lbs
Gross Weight 44 lbs
Alternatives
110289.00
110289.00
Leeson Motors, Pump Duty Series