VL1322T
Baldor-ABB Motors Motors, JL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VL1322T

Baldor-ABB Motors Motors, JL Series

VL1322T

Baldor-ABB Motors Motors, JL Series
2HP, 1735RPM, 1PH, 60HZ, 145TC, 3538LC
MFG Item Number
VL1322T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, JL Series
Item #
VL1322T
2HP, 1735RPM, 1PH, 60HZ, 145TC, 3538LC

JL Series Information

  • Diecast Aluminum End Plates with Machined Steel Bearing Seat Insert
  • 1/3 thru 3 HP
  • Foot Mounted
  • Open Drip Proof
  • Single Phase

Specifications

Specifications
Manufacturer Part Number VL1322T
Manufacturer Baldor-ABB Motors
Product Series JL
Family Series Baldor-ABB Motors Motors, JL Series
Description 2HP, 1735RPM, 1PH, 60HZ, 145TC, 3538LC
Type General Purpose
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 145TC
AC Voltage 115 VAC, 208-230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting C-Face Footless
Current Rating 10.2 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 14.18 "
Net Weight 50 lbs
Gross Weight 49 lbs
Alternatives
120073.00
120073.00
Leeson Motors, General Purpose Series