VL1408T
Baldor-ABB Motors Motors, JL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VL1408T

Baldor-ABB Motors Motors, JL Series

VL1408T

Baldor-ABB Motors Motors, JL Series
3HP, 1725RPM, 1PH, 60HZ, 184TC, 3634LC
MFG Item Number
VL1408T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, JL Series
Item #
VL1408T
3HP, 1725RPM, 1PH, 60HZ, 184TC, 3634LC

JL Series Information

  • Diecast Aluminum End Plates with Machined Steel Bearing Seat Insert
  • 1/3 thru 3 HP
  • Foot Mounted
  • Open Drip Proof
  • Single Phase

Specifications

Specifications
Manufacturer Part Number VL1408T
Manufacturer Baldor-ABB Motors
Product Series JL
Family Series Baldor-ABB Motors Motors, JL Series
Description 3HP, 1725RPM, 1PH, 60HZ, 184TC, 3634LC
Type General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 184TC
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting C-Face Footless
Current Rating 16 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 16.55 "
Net Weight 80 lbs
Gross Weight 78 lbs
Alternatives
131539.00
131539.00
Leeson Motors, General Purpose Series
130036
130036
Leeson Motors