VL18-3P3440

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VL18-3P3440 Sick Photoelectric Sensors, Photoelectric sensors, VL18-3P3440

MFG Item Number
6013581

VL18-3P3440 Sick Photoelectric Sensors, Photoelectric sensors, VL18-3P3440

MFG Item Number
6013581
Item Number
VL18-3P3440
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
VL18-3P3440
Photoelectric sensors, VL18-3P3440

Series Information

Specifications

Specifications
Manufacturer Part Number 6013581
Manufacturer Sick
Family Series Sick Photoelectric Sensors
Description Photoelectric sensors, V18, VL18-3P3440, Functional principle: Photoelectric retro-reflective sensor, Switching output: PNP, Switching mode: Dark switching, Connection type: Male connector M12, 4-pin, Light source: LED, Adjustment: Potentiometer, Commun
Beam Type LED
Connection Type 4 Pin M12 Connector
Operating Mode Dark On
Output Type PNP
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs