VL180-2P32433

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VL180-2P32433

Sick Photoelectric Sensors

VL180-2P32433

Sick Photoelectric Sensors
Photoelectric sensors, VL180-2P32433
Item Number
VL180-2P32433
MFG Item Number
6044032
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
VL180-2P32433
Photoelectric sensors, VL180-2P32433

Series Information

Specifications

Specifications
Manufacturer Part Number 6044032
Manufacturer Sick
Family Series Sick Photoelectric Sensors
Description Photoelectric sensors, V180-2, VL180-2P32433, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: With minimum distance to reflector (dual lens system), Switching output: PNP, Switching mode: Dark switching, Connect
Power Type DC
Beam Type Visible Red
Connection Type 3 Pin M12 Connector
Operating Mode Dark On
Output Type PNP
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs