Series Information
| Manufacturer Part Number | 6027434 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, V18 Laser, VL18L-4P344, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: With minimum distance to reflector (dual lens system), Switching output: PNP, Switching mode: Light/dark switching, |
| Beam Type | Laser |
| Connection Type | 4 Pin M12 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | PNP |
| Approvals | CE, cURus |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.21 lbs |