Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, VL2 Series
VL2-21918
Penn Union Terminals, VL2 Series
Bronze Vi-Tite Terminal Lug
This item cannot be canceled or returned
Description
Bronze Vi-Tite Terminal Lug
- Manufactured from High Strength Copper Alloy for Maximum Conductivity and Corrosion Resistance
- Bronze Screw and Pressure Bar Provide Unifor Clamping Pressure on Conductor
- Two‑ and Four‑Hole Mounting Pads Allow for Maximum Surface Contact in Heavy Duty Applications
- For Use with Two Copper Conductors
Specifications
Specifications
| Manufacturer Part Number |
VL221918 |
| Manufacturer |
Penn Union |
| Product Series |
VL2 |
| Family Series |
Penn Union Terminals, VL2 Series |
| Description |
Bronze Vi-Tite Terminal Lug |
| Wire Size Range |
3/0 AWG-350 kcmil |
| Number of Conductors |
2 |
| Material |
Bronze |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VL2-21918
Penn Union Terminals, VL2 Series