Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, VL3 Series
VL3-21790
Penn Union Terminals, VL3 Series
Bronze Vi-Tite Terminal Lug
This item cannot be canceled or returned
Description
Bronze Vi-Tite Terminal Lug
- Manufactured from High Strength Copper Alloy for Maximum Conductivity and Corrosion Resistance
- Bronze Screw and Pressure Bar Provide Unifor Clamping Pressure on Conductor
- Two and Four Hole Mounting Pads Allow for Maximum Surface Contact in Heavy Duty Applications
Specifications
Specifications
| Manufacturer Part Number |
VL321790 |
| Manufacturer |
Penn Union |
| Product Series |
VL3 |
| Family Series |
Penn Union Terminals, VL3 Series |
| Description |
Bronze Vi-Tite Terminal Lug |
| Wire Size Range |
500-800 kcmil |
| Number of Conductors |
3 |
| Material |
Bronze |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VL3-21790
Penn Union Terminals, VL3 Series