Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, JL Series
VL3503-50
Baldor-ABB Motors Motors, JL Series
.5/.37KW, 2895RPM, 1PH, 50HZ, 56C
MFG Item Number
VL3503-50
This item cannot be canceled or returned
Description
.5/.37KW, 2895RPM, 1PH, 50HZ, 56C
- Diecast Aluminum End Plates with Machined Steel Bearing Seat Insert
- 1/3 thru 3 HP
- Foot Mounted
- Open Drip Proof
- Single Phase
Specifications
Specifications
| Manufacturer Part Number |
VL3503-50 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
JL |
| Family Series |
Baldor-ABB Motors Motors, JL Series |
| Description |
.5/.37KW, 2895RPM, 1PH, 50HZ, 56C |
| Type |
General Purpose |
| Horsepower |
1/2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
1 |
| NEMA Frame |
56C |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Footless |
| Current Rating |
3.5 A |
| Inverter Duty |
No |
| Composition |
Steel |
| Bearing Type |
Ball |
| Overload Protection |
None |
| Length |
11.35 " |
| Comments |
Wound for 50 Hertz Service |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
VL3503-50
Baldor-ABB Motors Motors, JL Series