VL3503
Baldor-ABB Motors Motors, JL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VL3503

Baldor-ABB Motors Motors, JL Series

VL3503

Baldor-ABB Motors Motors, JL Series
.5HP, 3450RPM, 1PH, 60HZ, 56C, 3413L
MFG Item Number
VL3503
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, JL Series
Item #
VL3503
.5HP, 3450RPM, 1PH, 60HZ, 56C, 3413L

JL Series Information

  • Diecast Aluminum End Plates with Machined Steel Bearing Seat Insert
  • 1/3 thru 3 HP
  • Foot Mounted
  • Open Drip Proof
  • Single Phase

Specifications

Specifications
Manufacturer Part Number VL3503
Manufacturer Baldor-ABB Motors
Product Series JL
Family Series Baldor-ABB Motors Motors, JL Series
Description .5HP, 3450RPM, 1PH, 60HZ, 56C, 3413L
Type General Purpose
Horsepower 1/2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame 56C
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footless
Current Rating 3.5 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 11.35 "
Net Weight 23 lbs
Gross Weight 23 lbs
Alternatives
102864.00
102864.00
Leeson Motors, General Purpose Series
110349
110349
Leeson Motors