VL3609T
Baldor-ABB Motors Motors, JL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VL3609T

Baldor-ABB Motors Motors, JL Series

VL3609T

Baldor-ABB Motors Motors, JL Series
3HP, 1725RPM, 1PH, 60HZ, 184TC, 3634LC
MFG Item Number
VL3609T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, JL Series
Item #
VL3609T
3HP, 1725RPM, 1PH, 60HZ, 184TC, 3634LC

JL Series Information

  • Diecast Aluminum End Plates with Machined Steel Bearing Seat Insert
  • 1/3 thru 3 HP
  • Foot Mounted
  • Open Drip Proof
  • Single Phase

Specifications

Specifications
Manufacturer Part Number VL3609T
Manufacturer Baldor-ABB Motors
Product Series JL
Family Series Baldor-ABB Motors Motors, JL Series
Description 3HP, 1725RPM, 1PH, 60HZ, 184TC, 3634LC
Type General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 184TC
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footless
Current Rating 14 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 16.55 "
Net Weight 79 lbs
Gross Weight 79 lbs
Alternatives
131545.00
131545.00
Leeson Motors, General Purpose Series
130052
130052
Leeson Motors