Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, VL4 Series
VL4-21917/21918
Penn Union Terminals, VL4 Series
Bronze Vi-Tite Terminal Lug
Item Number
VL4-21917/21918
MFG Item Number
VL421917/21918
This item cannot be canceled or returned
Description
Bronze Vi-Tite Terminal Lug
Specifications
Specifications
| Manufacturer Part Number |
VL421917/21918 |
| Manufacturer |
Penn Union |
| Product Series |
VL4 |
| Family Series |
Penn Union Terminals, VL4 Series |
| Description |
Bronze Vi-Tite Terminal Lug |
| Wire Size Range |
2/0 AWG-350 kcmil |
| Number of Conductors |
4 |
| Material |
Bronze |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VL4-21917/21918
Penn Union Terminals, VL4 Series