VLA106-24154
Powerex Power Supplies, VLA106 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VLA106-24154

Powerex Power Supplies, VLA106 Series

VLA106-24154

Powerex Power Supplies, VLA106 Series
DC-DC CONV, 15V, 300MA
MFG Item Number
VLA106-24154
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, VLA106 Series
Item #
VLA106-24154
DC-DC CONV, 15V, 300MA

VLA106 Series Information

  • Input Voltage Range: 12 to 18V DC and 21.6 to 26.4V DC
  • Output: +15V and +24V, 100~300mA (Output Power: 1.5~4.5W)
  • Thin Profile, Lightweight Design
  • Electrical Isolation Voltage Between Input and Output: 2500Vrms for 1 Minute
  • Built In Over‑Current Protection Circuit
The VLA106 series DC‑DC converters have output power ranging from 1.5 to 4.5W and the input is isolated from the output. The over‑current protection circuit is built‑in. These devices are used for on‑board power supplies in industrial control equipment.

Specifications

Specifications
Manufacturer Part Number VLA106-24154
Manufacturer Powerex
Product Series VLA106
Family Series Powerex Power Supplies, VLA106 Series
Description DC-DC CONV, 15V, 300MA
Power 4.5 W
Input Voltage 21.6-26.4 VDC
Nominal Output Voltage 12 VDC
Nominal Input Voltage 24 VDC
Output VDC 14.25-15.75 VDC
Output Current 0.3 A
Number of Outputs 1
I/O Isolation Voltage 2,500 V RMS
Mounting PCB
Encapsulated No
Output Voltage Adj. No
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection No
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature 14-158 °F
Net Weight 0.025 lbs
Gross Weight 0.03 lbs